Rear Wiper Arm Windshield Wipe, 42880
Mfr # 42880
Zoro # G3986828
product price: $46.75
/eaKey Features
Length
15 in
Attachment Type
Bolt On
Material
Plastic
Type
1 Wiper Arm
Vehicle Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42880
Zoro #
G3986828
UPC #
30885484319036
Country of Origin
Unknown
Dimensions
Length
15 in
Details
Attachment Type
Bolt On
Material
Plastic
Type
1 Wiper Arm
Vehicle Fit
Specific
Wiper End Type
Clip
Color
Black
Finish
Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.