Zoro Homepage

REPLACEMENT WINDSHIELD WIPER ARM

  • Mfr # 42671

  • Zoro # G202110412


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Vehicle Fit
Specific
Attachment Type
Spine / Flange Nut
Length
19.75 in
Type
Wiper Arm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42671
Zoro #
G202110412
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
19.75 in

Details

Vehicle Fit
Specific
Attachment Type
Spine / Flange Nut
Type
Wiper Arm
Material
Steel
Wiper End Type
Hook
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.