Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Side Armrest, 80998

  • Mfr # 80998

  • Zoro # G600419162


product price: $41.99
/ea

Key Features

Material
Plastic
Color
Gray
Width
4 in
Length
13 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80998
Zoro #
G600419162
UPC #
885484272712
Country of Origin
Unknown

Dimensions

Width
4 in
Length
13 in
Height
2 in

Details

Material
Plastic
Color
Gray
Attachment Method
Clip-On, Screw-On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.