Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RIVET-SCREW IN-HOLE DIAMETER .250 IN-HEA

  • Mfr # 47971

  • Zoro # G702424088


product price: $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Head Type
Screw-type
Diameter
0.25 in
Material
Nylon
Length
0.875 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47971
Zoro #
G702424088
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Diameter
0.25 in
Length
0.875 in

Details

Item
2 Rivets
Head Type
Screw-type
Material
Nylon
Color
Black
Type
Button Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.