Zoro Homepage

Rubber Tie-Down-21 In 32 In Extended Tie Strap And C, 7-257

  • Mfr # 7-257

  • Zoro # G3952590


product price: $21.39
/ea

Key Features

Strap Width
0.67 in
Material
Steel
Breaking Strength
55 Lbs
Strap Material
Rubber
Strap Length
1.75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-257
Zoro #
G3952590
UPC #
-
Country of Origin
Unknown

Dimensions

Strap Width
0.67 in
Strap Length
1.75 ft

Details

Material
Steel
Breaking Strength
55 Lbs
Strap Material
Rubber
Item
6 Rubber Tie-downs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.