Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motormite Sheet Metal Screw, M4.2 x 20 mm, Oval Head Torx Drive 45863

Sheet Metal Screw, M4.2 x 20 mm, Oval Head Torx Drive (Discontinued)

  • Mfr # 45863
  • Zoro # G802424087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45863
Zoro #
G802424087
UPC #
37495458634
Country of Origin
Unknown

Dimensions

Screw Size
M4.2
Fastener Length
20 mm

Details

System of Measurement
Metric
Head Type
Oval
Drive
Torx
Item
Sheet Metal Screw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.