Zoro Homepage

SHIFT BOOT REPLACEMENT

  • Mfr # 47996

  • Zoro # G202171673


product price: $45.95
/ea

Key Features

Material
Rubber, Plastic
Width
2-3/16 in
Length
5-1/4 in
Thickness
1/16 in
Shape
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47996
Zoro #
G202171673
UPC #
889000000000
Country of Origin
Unknown

Dimensions

Width
2-3/16 in
Length
5-1/4 in
Thickness
1/16 in

Details

Material
Rubber, Plastic
Shape
Molded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.