Zoro Homepage

SHIFTER CABLE BUSHING

  • Mfr # 14905

  • Zoro # G802467473


product price: $37.19
/ea

Key Features

Material
Plastic, Rubber
Length
108 mm
Thickness
19 mm
Outside Diameter
11 mm
Inside Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14905
Zoro #
G802467473
UPC #
885000000000
Country of Origin
Unknown

Dimensions

Length
108 mm
Thickness
19 mm
Outside Diameter
11 mm
Inside Diameter
8 mm

Details

Material
Plastic, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.