Starter Bolt Assortment Type 1 3/8-16 X, 45640
Mfr # 45640
Zoro # G4737648
product price: $9.35
/eaKey Features
Material
Steel
Length
2-3/16 in, 3-13/16 in, 5 in
Thread Length
15/16 in, 11/16 in
SAE or Metric
SAE
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45640
Zoro #
G4737648
UPC #
30037495456402
Country of Origin
Unknown
Dimensions
Length
2-3/16 in, 3-13/16 in, 5 in
Thread Length
15/16 in, 11/16 in
Washer Outside Diameter
3/4 in
Thread Size
3/8"-16
Hex Size
9/16 in
Details
Material
Steel
SAE or Metric
SAE
Thread Type
Coarse
Bolt Grade
Grade 5, Grade 8
Head Type
Hex
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.