Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Mounting Bolt Type 1 Long 3/8-16 Starter Bolt, 45657

  • Mfr # 45657

  • Zoro # G4738022


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Color
Silver
Finish
Zinc Plated
Material
Carbon Steel
Length
3-5/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45657
Zoro #
G4738022
UPC #
30037495456570
Country of Origin
Unknown

Dimensions

Length
3-5/8 in
Thread Size
3/8"-16

Details

Color
Silver
Finish
Zinc Plated
Material
Carbon Steel
SAE or Metric
SAE
Head Type
Hex
Thread Type
Coarse

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.