Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Mounting Bolt Type 1 Long 3/8-16 Starter Bolt, 45658

  • Mfr # 45658

  • Zoro # G4737252


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Features
Heat Treated
Color
Silver
Length
4-5/8 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45658
Zoro #
G4737252
UPC #
30037495456587
Country of Origin
Unknown

Dimensions

Length
4-5/8 in
Hex Size
9/16 in
Thread Size
3/8"-16
Thread Length
3/4 in

Details

Features
Heat Treated
Color
Silver
Material
Carbon Steel
Finish
Zinc Plated
SAE or Metric
SAE
Head Type
Hex
Thread Type
Coarse
Bolt Grade
Grade 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.