Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STARTER MOUNTING BOLT TYPE 1 LONG M10-1.

  • Mfr # 72180

  • Zoro # G302110657


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Type
Flange Bolt
Finish
Zinc Plated
Material
Carbon Steel
Color
Silver
Features
Heat Treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72180
Zoro #
G302110657
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
45 mm
Thread Length
20 mm
Thread Size
M10-1.50

Details

Type
Flange Bolt
Finish
Zinc Plated
Material
Carbon Steel
Color
Silver
Features
Heat Treated
Thread Type
Coarse
Bolt Grade
Grade 9.8
SAE or Metric
Metric
Head Type
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.