Zoro Homepage

Starting Mounting Bolt Type 1 3/8-16 X 4

  • Mfr # 45643

  • Zoro # G600558960


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Thread Size
3/8"-16
Length
4-1/2 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45643
Zoro #
G600558960
UPC #
30037495456433
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Length
4-1/2 in

Details

SAE or Metric
SAE

Description

Starting Mounting Bolt Type 1 3/8-16 X 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.