Zoro Homepage

Sun Visor Panel, 74438

  • Mfr # 74438

  • Zoro # G3952624


product price: $72.99
/ea

Key Features

Width
7 in
Features
Removable
Color
Gray
Includes
Hardware; Mirror
Thickness
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74438
Zoro #
G3952624
UPC #
10037495744383
Country of Origin
Unknown

Dimensions

Width
7 in
Thickness
1-1/4 in
Length
16-1/2 in

Details

Features
Removable
Color
Gray
Includes
Hardware; Mirror
Material
Cloth, Polymer
Number Of Mounting Holes
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.