Sunvisor Clip Replacement, 74435
Mfr # 74435
Zoro # G3953473
product price: $9.19
/eaKey Features
Color
Tan
Width
1-5/8 in
Length
2 in
Material
Plastic
Attachment Type
Screw-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74435
Zoro #
G3953473
UPC #
10037495744352
Country of Origin
Unknown
Dimensions
Width
1-5/8 in
Length
2 in
Details
Color
Tan
Material
Plastic
Attachment Type
Screw-In
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.