Zoro Homepage

Tailgate Cable-17 In

  • Mfr # 38530

  • Zoro # G500679291


product price: $29.15
/ea

Key Features

Length
16 in
Material
Metal
Housing Material
Rubber
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38530
Zoro #
G500679291
UPC #
30037495385306
Country of Origin
Unknown

Dimensions

Length
16 in
Diameter
1/4 in

Details

Material
Metal
Housing Material
Rubber

Description

Tailgate Cable-17 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.