
TAILGATE CABLE-21-1/8 IN
Mfr # 38507
Zoro # G602467741
product price: $16.79
/eaKey Features
Diameter
0.247 in
Universal Or Specific Fit
Specific
Length
21.13 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38507
Zoro #
G602467741
UPC #
37495385077
Country of Origin
Unknown
Dimensions
Diameter
0.247 in
Length
21.13 in
Details
Universal Or Specific Fit
Specific
Item
1 Cable
Material
Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.