Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TECHNICIAN TERMINAL-4 TERMINAL MALE SHRO

  • Mfr # 85395

  • Zoro # G302424082


product price: $14.89
/ea

Key Features

Features
Water Resistant
Tube Material
Plastic
Connector Type
Tech Terminal
Length
1.844 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85395
Zoro #
G302424082
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
1.844 in

Details

Features
Water Resistant
Tube Material
Plastic
Connector Type
Tech Terminal
Item
1 Weather Pack Series Shroud/housing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.