Zoro Homepage

Trim Screw-Black Pan Head-No. 8 X 3/4 In

  • Mfr # 45862

  • Zoro # G700631464


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Length
3/4 in
Material
Steel
Color
Black
Standards
FQA Compliant
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45862
Zoro #
G700631464
UPC #
37495458627
Country of Origin
Unknown

Dimensions

Length
3/4 in

Details

Material
Steel
Color
Black
Standards
FQA Compliant
SAE or Metric
SAE
Head Type
Star Oval
Style
Trim

Description

Trim Screw-Black Pan Head-No. 8 X 3/4 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.