Zoro Homepage

TWO-WAY CHECK VALVE

  • Mfr # 47150

  • Zoro # G302210166


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Type
Wye (Y)
Outside Diameter
3/16 in
Material
Plastic
Length
2 in
Fitting Size
3/16 in, 3/16 in, 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47150
Zoro #
G302210166
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Outside Diameter
3/16 in
Length
2 in
Fitting Size
3/16 in, 3/16 in, 1/4 in

Details

Type
Wye (Y)
Material
Plastic
Number Of Ports
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.