Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8"-18, 3-1/4 in W, Yellow Zinc Plated Steel

  • Mfr # 35666

  • Zoro # G702208152


product price: $18.75
/ea

Key Features

Thread Size
5/8"-18
Inside Height
13-1/4 in
Inside Width/Diameter
3-1/4 in
Material
Steel
Finish
Yellow Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35666
Zoro #
G702208152
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-18
Inside Height
13-1/4 in
Inside Width/Diameter
3-1/4 in

Details

Item
Round U-Bolt
Material
Steel
Finish
Yellow Zinc Plated
Number of Nuts Included
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.