Zoro Homepage

U-Bolt 7/16 X 8-3/8 X 2-7/8 Round Threaded U-Bolt, 35605

  • Mfr # 35605

  • Zoro # G2838461


product price: $11.99
/ea

Key Features

Width
2-7/8 in
Material
Steel
Finish
Yellow Zinc Plated
Type
U-Bolt
Number Of Nuts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35605
Zoro #
G2838461
UPC #
30037495356054
Country of Origin
Unknown

Dimensions

Width
2-7/8 in
Inside Length
8-3/8 in
Thread Size
7/16"-20

Details

Material
Steel
Finish
Yellow Zinc Plated
Type
U-Bolt
Number Of Nuts
2
Number Of U-Bolts
1
Head Type
Hex

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.