Zoro Homepage

VALVE COVER HOLD DOWN ASSORTMENT-3IN AND

  • Mfr # 42084

  • Zoro # G602210552


original price: $7.99
10% off
new price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Color
Blue, Gray
Material
Metal
Length
3/4 in
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42084
Zoro #
G602210552
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
3/4 in
Thread Size
1/4"-20

Details

Color
Blue, Gray
Material
Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.