Zoro Homepage

WATER PUMP STUD KIT-5/16-18 X 7/16 AND 5

  • Mfr # 23733

  • Zoro # G202110948


product price: $6.45
/ea

Key Features

Overall Length
1-1/4 in
Material
Steel
Diameter
1/4 in
Thread Size
5/16"-18, 5/16"-24, 1-1/4 in
Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23733
Zoro #
G202110948
UPC #
037495237338
Country of Origin
Unknown

Dimensions

Overall Length
1-1/4 in
Diameter
1/4 in
Thread Size
5/16"-18, 5/16"-24, 1-1/4 in

Details

Material
Steel
Type
Double Ended

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.