This item is Discontinued.

Motormite Well Nut-3/4 In X 21/32 In X 1/4-20 In 45538

This item is Discontinued.

Motormite

Well Nut-3/4 In X 21/32 In X 1/4-20 In (Discontinued)

Mfr # 45538
Zoro # G200687657
UPC # 37495455381
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45538
Zoro #
G200687657
UPC #
37495455381
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20

Details

Material
Rubber
Type
Well
Standards
FQA Compliant
Color
Black
SAE or Metric
SAE
Thread Type
Coarse

Description

Well Nut-3/4 In X 21/32 In X 1/4-20 In

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.