Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL HUB FASTENERS-8-32 X 1-1/2 IN ALLE

  • Mfr # 13802

  • Zoro # G102035440


product price: $12.59
/ea

Key Features

Finish
Chrome
Length
1-1/2 in
Thread Size
8/32 in
Head Type
Allen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13802
Zoro #
G102035440
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
1-1/2 in
Thread Size
8/32 in

Details

Finish
Chrome
Head Type
Allen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.