Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Crank Handle Front Left Or Right, 82824

  • Mfr # 82824

  • Zoro # G4025772


product price: $14.45
/ea

Key Features

Material
Plastic
Includes
Locking Clip
Color
Black
Attachment Type
Clip-On
Knob Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82824
Zoro #
G4025772
UPC #
30037495828247
Country of Origin
Unknown

Dimensions

Crank Shaft Attachment Diameter
7/16 in

Details

Material
Plastic
Includes
Locking Clip
Color
Black
Attachment Type
Clip-On
Knob Material
Plastic
Knob Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.