Window Crank Handle Front/Rear Left
Mfr # 79791
Zoro # G600560086
product price: $18.29
/eaKey Features
Material
Plastic
Includes
Locking Clip
Color
Gray
Attachment Type
Clip-On
Knob Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79791
Zoro #
G600560086
UPC #
30019495954737
Country of Origin
Unknown
Dimensions
Crank Shaft Attachment Diameter
1/2 in
Details
Material
Plastic
Includes
Locking Clip
Color
Gray
Attachment Type
Clip-On
Knob Finish
Textured
Knob Color
Black
Knob Material
Plastic
Description
Window Crank Handle Front/Rear Left
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.