Window Crank Handle Left/Right, 83342
Mfr # 83342
Zoro # G4022981
product price: $32.45
/eaKey Features
Material
Metal
Includes
Locking Clip
Color
Black
Attachment Type
Clip-On
Knob Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83342
Zoro #
G4022981
UPC #
30037495034365
Country of Origin
Unknown
Dimensions
Crank Shaft Attachment Diameter
1/2 in
Details
Material
Metal
Includes
Locking Clip
Color
Black
Attachment Type
Clip-On
Knob Material
Plastic
Knob Color
Black
Knob Finish
Textured
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.