Zoro Homepage

Window Guides, 45332

  • Mfr # 45332

  • Zoro # G3981727


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Plastic
Strap Width
1.3 in
Length
1.925 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45332
Zoro #
G3981727
UPC #
30037495453326
Country of Origin
Unknown

Dimensions

Strap Width
1.3 in
Length
1.925 in
Wall Thickness
0.06 in

Details

Material
Plastic
Item
4 Window Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.