Zoro Homepage

WINDOW HANDLE

  • Mfr # 76928

  • Zoro # G402111097


product price: $9.95
/ea

Key Features

Material
Metal
Color
Silver
Attachment Type
Clip-On
Crank Shaft Attachment Diameter
1/2 in
Knob Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76928
Zoro #
G402111097
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Crank Shaft Attachment Diameter
1/2 in

Details

Material
Metal
Color
Silver
Attachment Type
Clip-On
Knob Material
Plastic
Knob Color
Clear
Knob Finish
Textured

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.