Zoro Homepage

WINDOW HANDLE

  • Mfr # 76938

  • Zoro # G502110761


product price: $8.59
/ea

Key Features

Attachment Type
Clip
Outside Diameter
1.25 in
Color
Black/clear
Material
Plastic
Window Crank Shaft Attachment Diameter (in)
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76938
Zoro #
G502110761
UPC #
37495769389
Country of Origin
Unknown

Dimensions

Outside Diameter
1.25 in
Window Crank Shaft Attachment Diameter (in)
0.3 in

Details

Attachment Type
Clip
Color
Black/clear
Material
Plastic
Item
Window Handle
Vehicle Fit
Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.