Zoro Homepage

Window Handle Knob, 76905

  • Mfr # 76905

  • Zoro # G4002182


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Attachment Type
Snap On
Window Crank Shaft Attachment Diameter (in)
0.3 in
Vehicle Fit
Universal
Material
Plastic
Outside Diameter
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76905
Zoro #
G4002182
UPC #
30037495769052
Country of Origin
Unknown

Dimensions

Window Crank Shaft Attachment Diameter (in)
0.3 in
Outside Diameter
1.25 in

Details

Attachment Type
Snap On
Vehicle Fit
Universal
Item
Window Crank Handle
Material
Plastic
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.