Zoro Homepage

WINDOW HANDLE KNOB

  • Mfr # 76942

  • Zoro # G602110746


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Vehicle Fit
Universal
Outside Diameter
1.25 in
Attachment Type
Snap On
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76942
Zoro #
G602110746
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Outside Diameter
1.25 in
Window Crank Shaft Attachment Diameter (in)
0.3 in

Details

Vehicle Fit
Universal
Item
Window Handle Knob
Attachment Type
Snap On
Material
Plastic
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.