Zoro Homepage

Window Handle Window Crank Ha, 76920

  • Mfr # 76920

  • Zoro # G4006087


product price: $7.55
/ea

Key Features

Material
Plastic
Color
Black
Attachment Type
Clip-On
Crank Shaft Attachment Diameter
3/8 in
Knob Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76920
Zoro #
G4006087
UPC #
30037495769205
Country of Origin
Unknown

Dimensions

Crank Shaft Attachment Diameter
3/8 in

Details

Material
Plastic
Color
Black
Attachment Type
Clip-On
Knob Finish
Textured
Knob Material
Plastic
Knob Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.