Zoro Homepage

Window Rollers Window Regulato, 74402

  • Mfr # 74402

  • Zoro # G4013927


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Material
Nylon
Outside Diameter
11/16 in
Length
3/8 in
Vehicle Fit
Ford 1965 and Newer
Hole Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74402
Zoro #
G4013927
UPC #
30037495744028
Country of Origin
Unknown

Dimensions

Outside Diameter
11/16 in
Length
3/8 in
Hole Diameter
1/4 in

Details

Material
Nylon
Vehicle Fit
Ford 1965 and Newer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.