Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Spacer Replacement, 45361

  • Mfr # 45361

  • Zoro # G2640422


product price: $16.49
/ea

Key Features

Material
Plastic
Width
0.31 in
Length
1.097 in
Wall Thickness
0.484 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45361
Zoro #
G2640422
UPC #
30037495453616
Country of Origin
Unknown

Dimensions

Width
0.31 in
Length
1.097 in
Wall Thickness
0.484 in

Details

Material
Plastic
Item
1 Door Glass Spacer

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.