Zoro Homepage

Windshield Washer Nozzle, 47136

  • Mfr # 47136

  • Zoro # G8910698


product price: $19.15
/ea

Key Features

Length
0.54 in
Includes
Hose
Finish
Matte
Width
0.68 in
Height
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47136
Zoro #
G8910698
UPC #
30037495471368
Country of Origin
Unknown

Dimensions

Length
0.54 in
Width
0.68 in
Height
1.1 in
Inlet Size
0.12 in

Details

Includes
Hose
Finish
Matte
Material
Plastic, Rubber
Number Of Nozzles
2
Attachment Method
Snap-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.