Windshield Washer Nozzle, 47174
Mfr # 47174
Zoro # G8915911
product price: $18.75
/eaKey Features
Width
0.7 in
Length
1.23 in
Height
1.38 in
Material
Plastic
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47174
Zoro #
G8915911
UPC #
10037495471746
Country of Origin
Unknown
Dimensions
Width
0.7 in
Length
1.23 in
Height
1.38 in
Mounting Hole Diameter
30.6 mm
Inlet Size
0.15 in
Details
Material
Plastic
Finish
Matte
Number Of Nozzles
1
Attachment Method
Snap-Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.