Windshield Washer Nozzle, 58116
Mfr # 58116
Zoro # G8922850
product price: $13.19
/eaKey Features
Height
1.22 in
Width
0.62 in
Material
Plastic
Length
0.85 in
Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58116
Zoro #
G8922850
UPC #
889245084507
Country of Origin
Unknown
Dimensions
Height
1.22 in
Width
0.62 in
Length
0.85 in
Inlet Size
0.118 in
Mounting Hole Diameter
0.28 in
Details
Material
Plastic
Finish
Gloss
Attachment Method
Snap-Fit
Number Of Nozzles
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.