Zoro Homepage

WINDSHIELD WASHER NOZZLE

  • Mfr # 58120

  • Zoro # G202171390


product price: $20.85
/ea

Key Features

Width
0.63 in
Height
1.21 in
Material
Plastic
Length
0.89 in
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58120
Zoro #
G202171390
UPC #
889000000000
Country of Origin
Unknown

Dimensions

Width
0.63 in
Height
1.21 in
Length
0.89 in
Mounting Hole Diameter
0.82 in
Inlet Size
0.118 in

Details

Material
Plastic
Finish
Gloss
Attachment Method
Snap-Fit
Number Of Nozzles
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.