Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motormite WINDSHIELD WASHER NOZZLE 58126

WINDSHIELD WASHER NOZZLE (Discontinued)

  • Mfr # 58126
  • Zoro # G802171493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58126
Zoro #
G802171493
UPC #
889000000000
Country of Origin
Unknown

Dimensions

Height
1.12 in
Width
0.71 in
Length
0.63 in
Inlet Size
0.12 in
Mounting Hole Diameter
0.57 in

Details

Finish
Matte
Includes
Hose
Material
Plastic
Attachment Method
Snap-Fit
Number Of Nozzles
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.