Zoro Homepage

Windshield Washer Nozzle, 58131

  • Mfr # 58131

  • Zoro # G8924077


product price: $20.35
/ea

Key Features

Finish
Matte
Material
Plastic
Height
1 in
Width
0.5 in
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58131
Zoro #
G8924077
UPC #
889245084804
Country of Origin
Unknown

Dimensions

Height
1 in
Width
0.5 in
Length
0.5 in
Mounting Hole Diameter
0.49 in
Inlet Size
0.23 in

Details

Finish
Matte
Material
Plastic
Number Of Nozzles
1
Attachment Method
Snap-Fit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.