Zoro Homepage

Windshield Washer Nozzle, 58149

  • Mfr # 58149

  • Zoro # G8928128


product price: $26.45
/ea

Key Features

Material
Plastic
Finish
Matte
Width
0.63 in
Length
0.88 in
Height
1.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58149
Zoro #
G8928128
UPC #
889245125439
Country of Origin
Unknown

Dimensions

Width
0.63 in
Length
0.88 in
Height
1.72 in
Inlet Size
0.23 in
Mounting Hole Diameter
0.82 in

Details

Material
Plastic
Finish
Matte
Attachment Method
Snap-Fit
Number Of Nozzles
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.