Windshield Washer Nozzle, 58163
Mfr # 58163
Zoro # G6851121
product price: $9.55
/eaKey Features
Material
Plastic
Width
0.62 in
Height
1.22 in
Length
1.35 in
Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58163
Zoro #
G6851121
UPC #
889245191045
Country of Origin
Unknown
Dimensions
Width
0.62 in
Height
1.22 in
Length
1.35 in
Inlet Size
0.25 in
Mounting Hole Diameter
0.3 in
Details
Material
Plastic
Finish
Gloss
Attachment Type
Clip-On
Number Of Nozzles
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.