Windshield Washer Nozzle, 58164
Mfr # 58164
Zoro # G8931792
product price: $13.75
/eaKey Features
Width
0.7 in
Length
1.47 in
Height
1.49 in
Material
Plastic, Rubber
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58164
Zoro #
G8931792
UPC #
889245191069
Country of Origin
Unknown
Dimensions
Width
0.7 in
Length
1.47 in
Height
1.49 in
Inlet Size
0.22 in
Mounting Hole Diameter
1.05 in
Details
Material
Plastic, Rubber
Finish
Matte
Attachment Method
Clip-On
Number Of Nozzles
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.