Zoro Homepage

Windshield Washer Nozzle, 58165

  • Mfr # 58165

  • Zoro # G8929430


product price: $14.59
/ea

Key Features

Height
1.2 in
Length
1.5 in
Color
Black, Gray
Finish
Matte
Width
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58165
Zoro #
G8929430
UPC #
889245191083
Country of Origin
Unknown

Dimensions

Height
1.2 in
Length
1.5 in
Width
1.13 in
Mounting Hole Diameter
0.65 in
Inlet Size
0.2 in

Details

Color
Black, Gray
Finish
Matte
Material
Metal, Plastic
Attachment Method
Clip-On
Number Of Nozzles
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.