Zoro Homepage

WINDSHIELD WASHER NOZZLE

  • Mfr # 58167

  • Zoro # G502171441


product price: $12.15
/ea

Key Features

Length
12 in
Material
Plastic, Rubber
Finish
Matte
Width
1.09 in
Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58167
Zoro #
G502171441
UPC #
889000000000
Country of Origin
Unknown

Dimensions

Length
12 in
Width
1.09 in
Height
1.4 in
Mounting Hole Diameter
39 mm
Inlet Size
0.163 in

Details

Material
Plastic, Rubber
Finish
Matte
Number Of Nozzles
1
Attachment Method
Clip-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.