Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINDSHIELD WASHER NOZZLE

  • Mfr # 58168

  • Zoro # G602171419


product price: $8.19
/ea

Key Features

Finish
Gloss
Material
Plastic, Rubber
Width
0.58 in
Length
1.23 in
Height
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58168
Zoro #
G602171419
UPC #
889000000000
Country of Origin
Unknown

Dimensions

Width
0.58 in
Length
1.23 in
Height
0.7 in
Mounting Hole Diameter
0.4 in
Inlet Size
0.27 in

Details

Finish
Gloss
Material
Plastic, Rubber
Number Of Nozzles
1
Attachment Method
Clip-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.