Zoro Homepage

Windshield Washer Reservoir Cap, 54103

  • Mfr # 54103

  • Zoro # G8923821


original price: $20.79
5% off
new price: $19.65
/ea

Key Features

Material
Plastic
Color
Blue
Diameter
56 mm
Attachment Method
Snap-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54103
Zoro #
G8923821
UPC #
10037495889510
Country of Origin
Unknown

Dimensions

Diameter
56 mm

Details

Material
Plastic
Color
Blue
Attachment Method
Snap-Fit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.